|
Contents
|
204.08 ml |
|
Colour
|
Transparent |
|
Chemical basis
|
Vinyl chloride polymer |
|
Density/conditions
|
0,99 g/cm³ / at 20°C, 50% relative humidity |
|
Min./max. processing temperature
|
5 to 35 °C |
|
Min./max. temperature resistance
|
-40 to 130 °C |
|
Min. flashing point
|
-14 °C |
|
Shelf life from production/conditions
|
24 Month / at 15°C to 25°C |
|
Silicone-free
|
Yes |
|
Resistance against
|
AlcoholPetrolOilWater |
|
Short-term resistance against
|
Diluted acidsDiluted lye |
|
Weight of content
|
200 g |
|
Ultraviolet resistance
|
Yes |
|
Smell/fragrance
|
Characteristic |
|
Viscosity
|
4000 mPas |
|
Solvent-free
|
No |
|
Viscosity conditions
|
at 23°C |
|
Curing time/conditions
|
24 h/ at 20°C |
|
Min./max. functional strength
|
2-4 min |
|
Max. functional strength
|
4 min |
|
Min. initial strength
|
4 min |
|
Application quantity per running metre/conditions
|
8 g/m / for 20-mm wide bar |
|
Max. application quantity in surface bonding
|
400 g/m² |