|
Contents
|
500 ml |
|
Colour
|
Concrete grey |
|
Container
|
Can |
|
Chemical basis
|
Single component polyurethane |
|
Min. tensile strength
|
8 N/mm² |
|
Conditions for tensile strength
|
based on DIN 53430 |
|
Elongation at break
|
20 % |
|
Min. combined tension and shear resistance
|
12 N/cm² |
|
Resistance against
|
Aging |
|
Max. temperature resistance
|
90 °C |
|
Weight of content
|
475 g |
|
Number per pallet
|
825 PCS |
|
Ultraviolet resistance
|
No |
|
Min. temperature resistance
|
-40 °C |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
at 20°C |
|
Heat conductance λ
|
0.036 W/(m*K) |
|
Heat conductance λ conditions
|
in accordance with DIN 52612 |
|
Building material class
|
B2 - Normally inflammable |
|
Building material class conditions
|
in accordance with DIN 4102-1 |
|
Moulded density
|
12 kg/m³ |
|
Conditions for moulded density
|
tested in accordance with Würth test methods |
|
Water absorption (%)
|
0.3 Vol-% |
|
Water absorption conditions
|
in accordance with DIN 53433 |
|
Min. processing temperature
|
5 °C |
|
Max. processing temperature
|
25 °C |
|
Compression strength
|
2 N/cm² |
|
Compression strength conditions
|
based on DIN 53421, at 10% compression |
|
Breaking elongation conditions
|
in accordance with DIN 53571 |
|
CFC (fuel gas) free
|
Yes |
|
Smell/fragrance
|
Characteristic |
|
Conditions for combined tension and shear resistance
|
in accordance with DIN 53427 |
|
Cell structure
|
Medium - fine |
|
Cell structure conditions
|
tested in accordance with Würth test methods |
|
Tack-free after
|
7 min |
|
Conditions for being tack-free
|
at 23°C and 50% humidity |
|
Can be cut after
|
40 min |
|
Conditions for ability to cut
|
at 23°C and 50% relative humidity |
|
Final spreading possible after
|
2 h |
|
Conditions for final spreading
|
for 30-mm foam bead |
|
Full resilience
|
12 h |
|
Conditions for full resilience
|
at 20°C and 65% relative humidity |
|
Min. ambient processing temperature
|
-5 °C |
|
Max. ambient processing temperature
|
30 °C |
|
Min. surface processing temperature
|
-5 °C |
|
Max. surface processing temperature
|
30 °C |
|
Min. processing temperature for can
|
5 °C |
|
Max. processing temperature for can
|
25 °C |
|
Breaking elongation
|
20 % |
|
Elongation at break conditions
|
based on DIN 53430 |
|
Yield (volume) approx.
|
40 l |
|
Conditions for yield
|
Foam yield (free foaming) |
|
HCFC-free
|
Yes |