Klofið splitti 4,5x50 Din94

intelisale.product.documents
Vörunúmer: 5117 145 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Nominal diameter (d1) 4.5 mm
Length (l1) 50 mm
Longitudinal external diameter of ring (b) 10 mm
Transverse external diameter of ring (c) 9.2 mm
Length between two pins of a splint (a) 4 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Nominal diameter (d1) 4.5 mm
Length (l1) 50 mm
Longitudinal external diameter of ring (b) 10 mm
Transverse external diameter of ring (c) 9.2 mm
Length between two pins of a splint (a) 4 mm
Hleð myndum