|
Contents
|
400 ml |
|
Colour
|
Zinc, bright |
|
Chemical basis
|
Modified alkyd resin |
|
Fully hardening/curing conditions
|
At recommended dry layer thickness |
|
Min. flashing point
|
-42 °C |
|
Max. temperature resistance
|
240 °C |
|
Gloss level
|
Glossy |
|
Shelf life from production
|
24 Month |
|
Conditions to maintain shelf life from production
|
at 10°C to 25°C |
|
AOX-free
|
Yes |
|
Recoatable/Can be painted over
|
Conditional, preliminary testing required |
|
Max. curing time
|
12 h |
|
Substrates with good adhesion
|
Ferrous metalsPMMAPolycarbonatePolystyreneGalvanised surfaces |
|
Conditions for dust-drying time
|
at recommended dry layer thickness |
|
Min. grip strength
|
15 min |
|
Max. grip strength
|
20 min |
|
Grip strength conditions
|
at recommended dry layer thickness |
|
Dust-drying time
|
15 min |
|
Min. curing time
|
10 h |
|
Resistance in salt-spray test
|
250 h |
|
Dry layer thickness (first back-and-forth motion)
|
40 µm |
|
Purity rating zinc
|
99.99 % |
|
Coating thickness
|
40 µm |
|
Spot weldable
|
Yes |
|
Cross-cut test
|
MAN 0-1 |
|
Min./max. grip strength
|
15-20 min |
|
Cross-cut test conditions
|
in accordance with DIN 53151 |
|
Conditions for resistance in salt-spray test
|
in accordance with DIN 50021 |