Vírbursti 70mm m .6mm legg

intelisale.product.documents
Vörunúmer: 5465 500 702
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Diameter (D) 70 mm
Usable length of wire (H) 25 mm
Shank diameter 6 mm
Wire diameter 0.30 mm
Ring width (A) 20 mm
Material Steel
Blade length Corrugated
Aggressiveness Middle
Suitable for cordless drills (points system) 2 of 4 points
Suitable for drill (points system) 2 of 4 points
Suitable for straight grinder (point system) 4 of 4 points
Max. rotation speed 6000 U/min(rpm)
EN standard 1083-2
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Diameter (D) 70 mm
Usable length of wire (H) 25 mm
Shank diameter 6 mm
Wire diameter 0.30 mm
Ring width (A) 20 mm
Material Steel
Blade length Corrugated
Aggressiveness Middle
Suitable for cordless drills (points system) 2 of 4 points
Suitable for drill (points system) 2 of 4 points
Suitable for straight grinder (point system) 4 of 4 points
Max. rotation speed 6000 U/min(rpm)
EN standard 1083-2
Hleð myndum