|
Surface
|
Magma multilayer coating |
|
Form
|
C |
|
DIN
|
371 |
|
Thread type
|
Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous meta |
|
Pitch
|
1 mm |
|
Shaft diameter
|
6 mm |
|
Length
|
80 mm |
|
Suitable for machine type
|
Milling/drill center, Pedestal drilling machine |
|
Service life (points system)
|
4 of 4 points |
|
Quality
|
ZEBRA-Premium |
|
Shank style
|
Cylindrical with square drive |
|
Cutting material
|
HSCo |
|
Versatility (points system)
|
4 of 4 points |
|
Size of square
|
4,9 mm |
|
Thread type x nominal diameter
|
M6 |
|
Hole type
|
Blind hole ≤ 2.5xD |
|
Core hole diameter
|
5 mm |
|
Twist angle
|
45° (right) |
|
Tolerance of screw taps
|
ISO 2X (6HX) |
|
Suitable for tensile strength up to
|
1200 N/mm² |
|
Trueness to gauge (points system)
|
4 of 4 points |
|
Cutting behaviour (points system)
|
4 of 4 points |
|
Chip formation (points system)
|
4 of 4 points |