|
Contents
|
200 ml |
|
Colour
|
Red |
|
Chemical basis
|
Neutral crosslinked silicones, oxime-based |
|
Min. skin-formation time
|
5 min |
|
Fully hardening/curing conditions
|
23°C and 50% relative humidity |
|
Shore A hardness
|
25 |
|
Min. tensile strength
|
2.2 N/mm² |
|
Conditions for tensile strength
|
in accordance with ASTM D-412 |
|
Conditions for specific volume resistivity
|
in accordance with ASTM D-257 |
|
Min./max. temperature resistance
|
-60 to 315 °C |
|
Dielectric strength
|
16 kV/mm |
|
Range of applications
|
Oil pumpsFront coverCamshaft bearing coverOil pansTransmission coverExhaust manifoldExhaust flangeCover and flange on enginesIntake area |
|
Heat conductance λ
|
0.2 J/(m*s*K) |
|
Heat conductance λ conditions
|
in accordance with ASTM D-2214/70 |
|
Smell/fragrance
|
Characteristic |
|
Density
|
1.25 g/cm³ |
|
Max. short-term temperature resistance
|
370 °C |
|
Full curing speed
|
3 mm/d |
|
Conditions for skin-formation time
|
at 23°C and 50% relative humidity |
|
Max. breaking elongation/conditions
|
500 % / in accordance with DIN 53504 |
|
Coefficient of thermal expansion
|
0.0002 1/K |
|
Coefficient of thermal expansion conditions
|
in accordance with ASTM EB-31 |
|
Dielectric strength conditions
|
in accordance with ASTM D-149 |
|
Relative permittivity
|
2.8 |
|
Conditions for relative permittivity
|
1 MHz, ASTM D-150 |
|
Loss factor
|
0.002 |
|
Loss factor conditions
|
1 MHz, ASTM D-150 |
|
Specific volume resistivity
|
1000000000000000 Ohm/cm |