| Contents | 200 ml |
| Colour | Red |
| Chemical basis | Neutral crosslinked silicones, oxime-based |
| Min. skin-formation time | 5 min |
| Fully hardening/curing conditions | 23°C and 50% relative humidity |
| Shore A hardness | 25 |
| Min. tensile strength | 2.2 N/mm² |
| Conditions for tensile strength | in accordance with ASTM D-412 |
| Conditions for specific volume resistivity | in accordance with ASTM D-257 |
| Min./max. temperature resistance | -60 to 315 °C |
| Dielectric strength | 16 kV/mm |
| Range of applications | Oil pumpsFront coverCamshaft bearing coverOil pansTransmission coverExhaust manifoldExhaust flangeCover and flange on enginesIntake area |
| Heat conductance λ | 0.2 J/(m*s*K) |
| Heat conductance λ conditions | in accordance with ASTM D-2214/70 |
| Smell/fragrance | Characteristic |
| Density | 1.25 g/cm³ |
| Max. short-term temperature resistance | 370 °C |
| Full curing speed | 3 mm/d |
| Conditions for skin-formation time | at 23°C and 50% relative humidity |
| Max. breaking elongation/conditions | 500 % / in accordance with DIN 53504 |
| Coefficient of thermal expansion | 0.0002 1/K |
| Coefficient of thermal expansion conditions | in accordance with ASTM EB-31 |
| Dielectric strength conditions | in accordance with ASTM D-149 |
| Relative permittivity | 2.8 |
| Conditions for relative permittivity | 1 MHz, ASTM D-150 |
| Loss factor | 0.002 |
| Loss factor conditions | 1 MHz, ASTM D-150 |
| Specific volume resistivity | 1000000000000000 Ohm/cm |