Síðubítur 180mm Zebra

intelisale.product.documents
Vörunúmer: 0714 01 553
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Chrome-plated
Length (l) 180 mm
Material of the grip handle 2-component plastic
Length in inches (L) 7 in
Max. medium wire diameter cutting capacity 3.8 mm
Max. hard wire diameter cutting capacity 2.7 mm
Max. piano wire diameter cutting capacity 2.2 mm
Max. soft wire diameter cutting capacity 4 mm
Type of joint Launched
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Chrome-plated
Length (l) 180 mm
Material of the grip handle 2-component plastic
Length in inches (L) 7 in
Max. medium wire diameter cutting capacity 3.8 mm
Max. hard wire diameter cutting capacity 2.7 mm
Max. piano wire diameter cutting capacity 2.2 mm
Max. soft wire diameter cutting capacity 4 mm
Type of joint Launched
Hleð myndum