|
Contents
|
310 ml |
|
Colour
|
Black |
|
Container
|
Cartridge |
|
Chemical basis
|
Moisture curing 1K polyurethane |
|
Density/conditions
|
1,22 g/cm³ / at 20°C |
|
Min./max. processing temperature
|
5 to 35 °C |
|
Min./max. temperature resistance
|
-40 to 120 °C |
|
Shelf life from production/conditions
|
9 Month / at 5°C to 25°C |
|
Drive-away time (with airbag)
|
1 h |
|
Drive-away time (without airbag)
|
30 min |
|
Drive-away time conditions
|
at ambient temperature -10°C to 35°C |
|
Max. open time /conditions
|
15 min / at 23°C and 50% humidity |
|
Tensile shear strength
|
5.5 MPa |