Rörkapalskór M6 25mm² (J2N)

intelisale.product.documents
Vörunúmer: 0967 225 6
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Electrolytic copper
Surface Tin plated
Diameter of hole (d2) 6.4 mm
Max. temperature resistance 125 °C
Width 14 mm
Flange hole M6
Wire cross section 25 mm²
Wire diameter 7 mm
Distance between sleeve end and centre of hole (e) 30 mm
Sleeve length (a) 15 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Electrolytic copper
Surface Tin plated
Diameter of hole (d2) 6.4 mm
Max. temperature resistance 125 °C
Width 14 mm
Flange hole M6
Wire cross section 25 mm²
Wire diameter 7 mm
Distance between sleeve end and centre of hole (e) 30 mm
Sleeve length (a) 15 mm
Hleð myndum