Rörkapalskór M10 35mm² (J2N)

intelisale.product.documents
Vörunúmer: 0967 235 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Electrolytic copper
Surface Tin-plated
Diameter of hole (d2) 10.5 mm
Max. temperature resistance 125 °C
Width (B) 19 mm
Flange hole M10
Wire cross section 35 mm²
Wire diameter (d1) 8.5 mm
Distance between sleeve end and centre of hole (e) 37 mm
Sleeve length (a) 17 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Electrolytic copper
Surface Tin-plated
Diameter of hole (d2) 10.5 mm
Max. temperature resistance 125 °C
Width (B) 19 mm
Flange hole M10
Wire cross section 35 mm²
Wire diameter (d1) 8.5 mm
Distance between sleeve end and centre of hole (e) 37 mm
Sleeve length (a) 17 mm
Hleð myndum