Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Koppafeiti, grafít 400g - 12 stk saman

    Háþrýstiþolin koppafeiti með grafíti og EP-bætiefnum. Veitir góða tæringarvörn, hrindir frá sér ryki og vatni og dreifist vel.
    intelisale.product.documents
    Vörunúmer: 003503
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

     

    • Háþrýstiþolin með EP bætiefnum.
    • Dreifist vel með grafít.
    • Góð húðun og tæringarvörn.
    • Hrindir vel frá sér ryki, óhreinindum og vatni.

    Inniheldur ekki sílikon eða resín.

    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Colour Grey/black
    Container Cartridge
    Silicone-free Yes
    Weight of content 400 g
    Min. temperature conditions -30 °C
    Max. temperature conditions 130 °C
    Min./max. temperature conditions -30 to 130 °C
    Shelf life from production 60 Month
    Smell/fragrance Characteristic
    Density 0.871 g/cm³
    AOX-free Yes
    Density conditions at 20°C
    Conditions for viscosity of oil basis at 40°C
    Acid-free Yes
    Resin-free Yes
    Soap base Lithium 12 hydroxystearate
    Lubricant code KPF2K-30
    NLGI grade/conditions 2 / with DIN 51818
    Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
    Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
    Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
    Corrosion protection period/category Corrosion category 0
    VKA welding load 2400 N
    Oil basis Mineral oil
    Lubricant system Grease
    Dripping point conditions in accordance with DIN ISO 2176
    Worked penetration conditions in accordance with DIN ISO 2137
    Conditions for NLGI grade with DIN 51818
    Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
    Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
    Free from heavy metals Yes
    Behaviour in the presence of water/conditions 1-90 / in accordance with DIN 51807-1
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

     

    • Háþrýstiþolin með EP bætiefnum.
    • Dreifist vel með grafít.
    • Góð húðun og tæringarvörn.
    • Hrindir vel frá sér ryki, óhreinindum og vatni.

    Inniheldur ekki sílikon eða resín.

    Tæknilegar upplýsingar
    Colour Grey/black
    Container Cartridge
    Silicone-free Yes
    Weight of content 400 g
    Min. temperature conditions -30 °C
    Max. temperature conditions 130 °C
    Min./max. temperature conditions -30 to 130 °C
    Shelf life from production 60 Month
    Smell/fragrance Characteristic
    Density 0.871 g/cm³
    AOX-free Yes
    Density conditions at 20°C
    Conditions for viscosity of oil basis at 40°C
    Acid-free Yes
    Resin-free Yes
    Soap base Lithium 12 hydroxystearate
    Lubricant code KPF2K-30
    NLGI grade/conditions 2 / with DIN 51818
    Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
    Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
    Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
    Corrosion protection period/category Corrosion category 0
    VKA welding load 2400 N
    Oil basis Mineral oil
    Lubricant system Grease
    Dripping point conditions in accordance with DIN ISO 2176
    Worked penetration conditions in accordance with DIN ISO 2137
    Conditions for NLGI grade with DIN 51818
    Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
    Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
    Free from heavy metals Yes
    Behaviour in the presence of water/conditions 1-90 / in accordance with DIN 51807-1
    Hleð myndum