| Colour | Grey/black |
| Container | Cartridge |
| Silicone-free | Yes |
| Weight of content | 400 g |
| Min. temperature conditions | -30 °C |
| Max. temperature conditions | 130 °C |
| Min./max. temperature conditions | -30 to 130 °C |
| Shelf life from production | 60 Month |
| Smell/fragrance | Characteristic |
| Density | 0.871 g/cm³ |
| AOX-free | Yes |
| Density conditions | at 20°C |
| Conditions for viscosity of oil basis | at 40°C |
| Acid-free | Yes |
| Resin-free | Yes |
| Soap base | Lithium 12 hydroxystearate |
| Lubricant code | KPF2K-30 |
| NLGI grade/conditions | 2 / with DIN 51818 |
| Base oil viscosity, kinematic/conditions | 110 mm²/s / at 40°C |
| Min. dripping point/conditions | 180 °C / in accordance with DIN ISO 2176 |
| Min./max. worked penetration /conditions | 265-295 / in accordance with DIN ISO 2137 |
| Corrosion protection period/category | Corrosion category 0 |
| VKA welding load | 2400 N |
| Oil basis | Mineral oil |
| Lubricant system | Grease |
| Dripping point conditions | in accordance with DIN ISO 2176 |
| Worked penetration conditions | in accordance with DIN ISO 2137 |
| Conditions for NLGI grade | with DIN 51818 |
| Corrosion protection period conditions | in accordance with DIN 51802, SKF Emcor test |
| Conditions for VKA welding load | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
| Free from heavy metals | Yes |
| Behaviour in the presence of water/conditions | 1-90 / in accordance with DIN 51807-1 |