Hnoðró m.flansa M5

intelisale.product.documents
Vörunúmer: 0917 250
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 12.8 mm
Head height (k1) 1 mm
Head type Flat round head
Thread type x nominal diameter (D) M5
Outer diameter (d2) 6.9 mm
Drill hole diameter 7 mm
Shear-fracture load 3300 N
Tensile fracture load 10000 N
Head diameter (d1) 10 mm
Min./max. grip range (s1) 0,7-3,0 mm
Max. tightening torque 6 Nm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 12.8 mm
Head height (k1) 1 mm
Head type Flat round head
Thread type x nominal diameter (D) M5
Outer diameter (d2) 6.9 mm
Drill hole diameter 7 mm
Shear-fracture load 3300 N
Tensile fracture load 10000 N
Head diameter (d1) 10 mm
Min./max. grip range (s1) 0,7-3,0 mm
Max. tightening torque 6 Nm
Hleð myndum