Hitakrump 12,7-6,4mm Rautt 5m

intelisale.product.documents
Vörunúmer: 0771 750 027
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Colour Red
Diameter 12.7 mm
Diameter (shrunk) 6.4 mm
Sleeve-wall thickness when shrunk 0.56 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 125 °C
Material Polyolefin
Flame-retardant Yes
Length 5 m
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Colour Red
Diameter 12.7 mm
Diameter (shrunk) 6.4 mm
Sleeve-wall thickness when shrunk 0.56 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 125 °C
Material Polyolefin
Flame-retardant Yes
Length 5 m
Hleð myndum