Endahulsa einangruð 50,0x20,0 Blá

intelisale.product.documents
Vörunúmer: 0557 300 501
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Wire cross section 50.0 mm²
Colour Blue
Length (l1) 36 mm
Sleeve length (l2) 20 mm
Sleeve inside diameter (d1) 10.3 mm
Sleeve-wall thickness (s1) 0.30 mm
Internal diameter of insertion funnel (d2) 15.0 mm
Wall thickness of insertion funnel (s2) 0.50 mm
Max. temperature resistance 105 °C
Material Electrolytic copper
Surface Tin-plated
Halogen-free Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Wire cross section 50.0 mm²
Colour Blue
Length (l1) 36 mm
Sleeve length (l2) 20 mm
Sleeve inside diameter (d1) 10.3 mm
Sleeve-wall thickness (s1) 0.30 mm
Internal diameter of insertion funnel (d2) 15.0 mm
Wall thickness of insertion funnel (s2) 0.50 mm
Max. temperature resistance 105 °C
Material Electrolytic copper
Surface Tin-plated
Halogen-free Yes
Hleð myndum