Vinkill m.styrkingu 105x105x90x3,0mm

intelisale.product.documents
Vörunúmer: 5390 201 105
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Aluzinc structural steel, 1.0242
Surface Hot dip galvanized
Product weight (per item) 410 g
Approval ETA-08/0183
Thickness 3 mm
Width x height x depth 90 x 105 x 105 mm
Number of D 13 mm holes in subcarrier nJ/main carrier nH 1 + 3 PCS
Number of D 5 mm holes in subcarrier nJ + main carrier nH 14 + 10 PCS
Material designation S250GD
Number of D 11 mm holes in main carrier nH
Type A
Blade length With bar
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Aluzinc structural steel, 1.0242
Surface Hot dip galvanized
Product weight (per item) 410 g
Approval ETA-08/0183
Thickness 3 mm
Width x height x depth 90 x 105 x 105 mm
Number of D 13 mm holes in subcarrier nJ/main carrier nH 1 + 3 PCS
Number of D 5 mm holes in subcarrier nJ + main carrier nH 14 + 10 PCS
Material designation S250GD
Number of D 11 mm holes in main carrier nH
Type A
Blade length With bar
Hleð myndum