Vinkill 90x90x65x2,5mm

intelisale.product.documents
Vörunúmer: 5390 200 090
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Aluzinc structural steel, 1.0242
Surface Hot dip galvanized
Product weight (per item) 196.080 g
Approval ETA-08/0183
Thickness 2.5 mm
Width x height x depth 65 x 90 x 90 mm
Number of D 13 mm holes in subcarrier nJ/main carrier nH 2 + 3 PCS
Number of D 5 mm holes in subcarrier nJ + main carrier nH 9 + 6 PCS
Material designation S250GD
Number of D 11 mm holes in main carrier nH 1 PCS
Type A
Blade length Without bar
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Aluzinc structural steel, 1.0242
Surface Hot dip galvanized
Product weight (per item) 196.080 g
Approval ETA-08/0183
Thickness 2.5 mm
Width x height x depth 65 x 90 x 90 mm
Number of D 13 mm holes in subcarrier nJ/main carrier nH 2 + 3 PCS
Number of D 5 mm holes in subcarrier nJ + main carrier nH 9 + 6 PCS
Material designation S250GD
Number of D 11 mm holes in main carrier nH 1 PCS
Type A
Blade length Without bar
Hleð myndum