Vinkilfesting 40x40x160x3,0mm B1

intelisale.product.documents
Vörunúmer: 0681 050 160
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Version Without bar
Product weight (per item) 166.198 g
Approval ETA-09/0216
Thickness 3 mm
Weight 162 g
Width x height x depth 40 x 160 x 42 mm
Number of D 13 mm holes in subcarrier nJ/main carrier nH 2 + 1 PCS
Number of D 5 mm holes in subcarrier nJ + main carrier nH 12 + 4 PCS
Material designation DX51D
Material standard DIN EN 10327:2004
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Version Without bar
Product weight (per item) 166.198 g
Approval ETA-09/0216
Thickness 3 mm
Weight 162 g
Width x height x depth 40 x 160 x 42 mm
Number of D 13 mm holes in subcarrier nJ/main carrier nH 2 + 1 PCS
Number of D 5 mm holes in subcarrier nJ + main carrier nH 12 + 4 PCS
Material designation DX51D
Material standard DIN EN 10327:2004
Hleð myndum