VDE Flatkjafta 1000V 180mm

intelisale.product.documents
Vörunúmer: 0714 01 575
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Chrome plated
Length (l) 180 mm
ISO 5746
Material of the grip handle 2-component plastic
Length in inches (L) 7 in
Max. medium wire diameter cutting capacity 3.4 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. cable diameter cutting capacity in aluminium/copper 12 mm
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Chrome plated
Length (l) 180 mm
ISO 5746
Material of the grip handle 2-component plastic
Length in inches (L) 7 in
Max. medium wire diameter cutting capacity 3.4 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. cable diameter cutting capacity in aluminium/copper 12 mm
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
Hleð myndum