Vatnsheld tengi 4 karl

intelisale.product.documents
Vörunúmer: 0555 102 4
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PA - Polyamide
Colour Black
Min./max. temperature conditions -40 to 125 °C
Number of electrical poles 4 PCS
Contact gauge 1.5 mm
Min./max. wire cross section 0,35-2,5 mm²
IP protection class IP 67
Max. nominal voltage 24 V/DC
Max. current 14 A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PA - Polyamide
Colour Black
Min./max. temperature conditions -40 to 125 °C
Number of electrical poles 4 PCS
Contact gauge 1.5 mm
Min./max. wire cross section 0,35-2,5 mm²
IP protection class IP 67
Max. nominal voltage 24 V/DC
Max. current 14 A
Hleð myndum