Vírbursti - Bolli M14 60mm

intelisale.product.documents
Vörunúmer: 0714 691 340
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Diameter (D) 65 mm
Material of wire Steel
Blade length Corrugated, Single row
Aggressiveness Middle
Suitable for angle grinder (point system) 4 of 4 points
EN standard 1083-2
Max. rotation speed 12000 U/min(rpm)
Wire diameter 0.35 mm
Usable length of wire (H) 20 mm
Tool holding device (d) M14
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Diameter (D) 65 mm
Material of wire Steel
Blade length Corrugated, Single row
Aggressiveness Middle
Suitable for angle grinder (point system) 4 of 4 points
EN standard 1083-2
Max. rotation speed 12000 U/min(rpm)
Wire diameter 0.35 mm
Usable length of wire (H) 20 mm
Tool holding device (d) M14
Hleð myndum