Vélatappi HSCo Multi longlife 16mm snúinn

intelisale.product.documents
Vörunúmer: 0658 841 600
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type Metric thread
Material to be processed Steel, cast metal, stainless steel, titanium, special alloy, hard and touch material, non-ferrous metal
Hole type Blind hole ≤ 2.5xD
Suitable for machine type Milling/drill center. Pedestal drilling machine.
Quality ZEBRA-Premium
Thread type x nominal diameter M16
Pitch 2 mm
Length 110 mm
Shank diameter 12 mm
Size of square 9 mm
DIN 371
Cutting material HSCo
Surface Magma multilayer coating
Form C
Core hole diameter 14 mm
Twist angle 45° (right)
Shank style Cylindrical with square drive
Tolerance of screw taps ISO 2X (6HX)
Suitable for tensile strength up to 1200 N/mm²
Service life (points system) 4 of 4 points
Trueness to gauge (points system) 4 of 4 points
Versatility (points system) 4 of 4 points
Cutting behaviour (points system) 4 of 4 points
Chip formation (points system) 4 of 4 points
Material of sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic
*
*
*
Tæknilegar upplýsingar
Thread type Metric thread
Material to be processed Steel, cast metal, stainless steel, titanium, special alloy, hard and touch material, non-ferrous metal
Hole type Blind hole ≤ 2.5xD
Suitable for machine type Milling/drill center. Pedestal drilling machine.
Quality ZEBRA-Premium
Thread type x nominal diameter M16
Pitch 2 mm
Length 110 mm
Shank diameter 12 mm
Size of square 9 mm
DIN 371
Cutting material HSCo
Surface Magma multilayer coating
Form C
Core hole diameter 14 mm
Twist angle 45° (right)
Shank style Cylindrical with square drive
Tolerance of screw taps ISO 2X (6HX)
Suitable for tensile strength up to 1200 N/mm²
Service life (points system) 4 of 4 points
Trueness to gauge (points system) 4 of 4 points
Versatility (points system) 4 of 4 points
Cutting behaviour (points system) 4 of 4 points
Chip formation (points system) 4 of 4 points
Material of sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic
Hleð myndum