|
Surface
|
Bare |
|
Form
|
C |
|
DIN
|
376 |
|
Thread type
|
Metric thread |
|
Pitch
|
2.5 mm |
|
Thread length (metric thread)
|
25 mm |
|
Shaft diameter
|
16 mm |
|
Length
|
140 mm |
|
Material to be processed
|
Steel |
|
Suitable for machine type
|
Milling/drill centerPedestal drilling machine |
|
Service life (points system)
|
2 of 4 points |
|
Quality
|
ZEBRA-Premium |
|
Shank style
|
Cylindrical with square drive |
|
Material sub-group
|
General structural steelsNon-alloyed tempering steels |
|
Cutting material
|
HSCo |
|
Versatility (points system)
|
1 of 4 points |
|
Size of square
|
12 mm |
|
Thread type x nominal diameter
|
M20 |
|
Hole type
|
Blind hole ≤ 2.5xD |
|
Core hole diameter
|
17.5 mm |
|
Twist angle
|
40° (right) |
|
Tolerance of screw taps
|
ISO 2 (6H) |
|
Suitable for tensile strength up to
|
850 N/mm² |
|
Trueness to gauge (points system)
|
4 of 4 points |
|
Cutting behaviour (points system)
|
3 of 4 points |
|
Chip formation (points system)
|
2 of 4 points |