Surface
|
Bare |
Form
|
C |
DIN
|
376 |
Thread type
|
Metric thread |
Pitch
|
2.5 mm |
Thread length (metric thread)
|
25 mm |
Shaft diameter
|
14 mm |
Length
|
125 mm |
Material to be processed
|
Steel |
Suitable for machine type
|
Milling/drill centerPedestal drilling machine |
Service life (points system)
|
2 of 4 points |
Quality
|
ZEBRA-Premium |
Cutting material
|
HSCo |
Versatility (points system)
|
1 of 4 points |
Size of square
|
11 mm |
Thread type x nominal diameter
|
M18 |
Hole type
|
Blind hole ≤ 2.5xD |
Core hole diameter
|
15.5 mm |
Tolerance of screw taps
|
ISO 2 (6H) |
Trueness to gauge (points system)
|
4 of 4 points |
Cutting behaviour (points system)
|
3 of 4 points |
Chip formation (points system)
|
2 of 4 points |