Vængjaró M8 Din314

intelisale.product.documents
Vörunúmer: 0342 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Thread type x nominal diameter (D) M8
Outer diameter (d1) 13.5 mm
Wing height (h1) 14.5 mm
Width of wing on nut (e1) 29 mm
Wing thickness (g) 3.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Thread type x nominal diameter (D) M8
Outer diameter (d1) 13.5 mm
Wing height (h1) 14.5 mm
Width of wing on nut (e1) 29 mm
Wing thickness (g) 3.5 mm
Hleð myndum