Vængjaró M6 Din314

intelisale.product.documents
Vörunúmer: 0342 6
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Thread type x nominal diameter (D) M6
Outer diameter (d1) 12.5 mm
Wing height (h1) 12 mm
Width of wing on nut (e1) 26 mm
Wing thickness (g) 3 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form American type
Thread type Metric thread
Thread type x nominal diameter (D) M6
Outer diameter (d1) 12.5 mm
Wing height (h1) 12 mm
Width of wing on nut (e1) 26 mm
Wing thickness (g) 3 mm
Hleð myndum