Vængjaró A4 M10 Din314

intelisale.product.documents
Vörunúmer: 0340 031 0
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Form American type
Thread type Metric thread
Thread type x nominal diameter (D) M10
Outer diameter (d1) 16 mm
Wing height (h1) 17.5 mm
Width of wing on nut (e1) 36 mm
Wing thickness (g) 3.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Form American type
Thread type Metric thread
Thread type x nominal diameter (D) M10
Outer diameter (d1) 16 mm
Wing height (h1) 17.5 mm
Width of wing on nut (e1) 36 mm
Wing thickness (g) 3.5 mm
Hleð myndum