Tvöföld læsiskinna W.TEC-Wide M12 13x25,4x3,7mm

intelisale.product.documents
Vörunúmer: 0401 770 012
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Internal diameter (d1) 13 mm
Suitable for screw thread M12
Outer diameter (d2) 25.4 mm
Thickness (h1) 3.7 mm
Material Steel
Vickers hardness, HV 485 HV
Surface Flake zinc silver
Corrosion protection period 600 h
RoHS-compliant Yes
Blade length Wide
Locking function Locking against self-loosening by mechanical interlocking
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Internal diameter (d1) 13 mm
Suitable for screw thread M12
Outer diameter (d2) 25.4 mm
Thickness (h1) 3.7 mm
Material Steel
Vickers hardness, HV 485 HV
Surface Flake zinc silver
Corrosion protection period 600 h
RoHS-compliant Yes
Blade length Wide
Locking function Locking against self-loosening by mechanical interlocking
Hleð myndum