Tvöföld læsiskinna 17,0X25,4X3,7mm

intelisale.product.documents
Vörunúmer: 0401 780 016
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Internal diameter (d1) 17 mm
Suitable for screw thread M16
Suitable for thread (imperial) 5/8 inch
Outer diameter (d2) 25.4 mm
Thickness (h1) 3.7 mm
Material Steel
Vickers hardness, HV 485 HV
Surface Flake zinc silver
Corrosion protection period 600 h
RoHS-compliant Yes
Blade length Narrow
Locking function Locking against self-loosening by mechanical interlocking
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Internal diameter (d1) 17 mm
Suitable for screw thread M16
Suitable for thread (imperial) 5/8 inch
Outer diameter (d2) 25.4 mm
Thickness (h1) 3.7 mm
Material Steel
Vickers hardness, HV 485 HV
Surface Flake zinc silver
Corrosion protection period 600 h
RoHS-compliant Yes
Blade length Narrow
Locking function Locking against self-loosening by mechanical interlocking
Hleð myndum