Nominal diameter (d)
|
4 mm |
Nominal diameter 2
|
4.7 mm |
Length (l)
|
70 mm |
Thread length (lg)
|
30 mm |
Head type
|
Countersunk milling pocket head |
Head details
|
Milling pockets |
Head diameter (dh)
|
8 mm |
Head height (k)
|
2.5 mm |
Internal drive
|
RW20 |
Thread type
|
Wood screw thread |
Thread design
|
Partial thread with underhead thread |
Shaft length
|
4 mm |
Thread form
|
Coarse thread |
Core diameter
|
2.5 mm |
Core diameter of head thread
|
2.5 mm |
Shape of tip
|
Tip with hilltop milling cutter |
Angle of the tip
|
34 Degree |
Material
|
Hardened steel |
Surface
|
Zinc plated |
Colour
|
Silver |
Min./max. screw-in angle
|
45-90 Degree |
Suitable for use in the following materials
|
WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL3 layer board |
Area of application
|
FurniturePress glueingBoard doublingBodyCasingInterior fittingTimber constructionDowel |
Suitable machines
|
Wurth ABS 12-EWurth BS 12-A PowerWurth BS 14-A Combi |
Screw requiring approval
|
No |
RoHS-compliant
|
Yes |