Tréskrúfa ASSY®4 upps 5x30 RW20

intelisale.product.documents
Vörunúmer: 0190 050 30
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Surface Galvanised
Internal drive RW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application UniversalFurnitureBodyFittingInterior fittingRoof
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 5 mm
Length (l) 30 mm
Head diameter (dh) 9.6 mm
Head height (k) 3.2 mm
Thread length (lg) 25 mm
Core diameter 3.2 mm
Angle of the tip 34 Degree
Product weight (per item) 2.750 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply woodHardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Surface Galvanised
Internal drive RW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application UniversalFurnitureBodyFittingInterior fittingRoof
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 5 mm
Length (l) 30 mm
Head diameter (dh) 9.6 mm
Head height (k) 3.2 mm
Thread length (lg) 25 mm
Core diameter 3.2 mm
Angle of the tip 34 Degree
Product weight (per item) 2.750 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply woodHardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Hleð myndum