Tréskrúfa ASSY®4 upps 4x40 RW20

intelisale.product.documents
Vörunúmer: 0190 040 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Surface Galvanised
Internal drive RW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application UniversalFurnitureBodyFitting
Shape of tip Tip with ring thread
Nominal diameter (d) 4 mm
Length (l) 40 mm
Head diameter (dh) 8 mm
Head height (k) 2.5 mm
Thread length (lg) 34 mm
Core diameter 2.5 mm
Angle of the tip 28 Degree
Product weight (per item) 2.480 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply woodHardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Surface Galvanised
Internal drive RW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application UniversalFurnitureBodyFitting
Shape of tip Tip with ring thread
Nominal diameter (d) 4 mm
Length (l) 40 mm
Head diameter (dh) 8 mm
Head height (k) 2.5 mm
Thread length (lg) 34 mm
Core diameter 2.5 mm
Angle of the tip 28 Degree
Product weight (per item) 2.480 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply woodHardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Hleð myndum