Tréskrúfa ASSY®4 panhead 5x50 RW20

intelisale.product.documents
Vörunúmer: 0153 750 050
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Colour Silver
Surface Zinc plated
Internal drive RW20
Head type Pan head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Full thread
Area of application UniversalFurnitureMetal plate, woodFitting
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 5 mm
Length (l) 50 mm
Head diameter (dh) 10 mm
Head height (k) 3.6 mm
Thread length (lg) 46 mm
Core diameter 3.2 mm
Angle of the tip 34 Degree
Max. screw-in angle 90 Degree
Suitable for use in the following materials WoodDerived timber productSoftwoodBoaed ply wood (BSP)HardwoodLVL
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Colour Silver
Surface Zinc plated
Internal drive RW20
Head type Pan head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Full thread
Area of application UniversalFurnitureMetal plate, woodFitting
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 5 mm
Length (l) 50 mm
Head diameter (dh) 10 mm
Head height (k) 3.6 mm
Thread length (lg) 46 mm
Core diameter 3.2 mm
Angle of the tip 34 Degree
Max. screw-in angle 90 Degree
Suitable for use in the following materials WoodDerived timber productSoftwoodBoaed ply wood (BSP)HardwoodLVL
Hleð myndum