Tréskrúfa ASSY®4 m.legg 8x300 RW40

intelisale.product.documents
Vörunúmer: 0190 180 300
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Colour Silver
Surface Zinc plated
Internal drive RW40
Head type Countersunk milling pocket head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread
Head details Milling pockets
Area of application UniversalTimber constructionElement constructionTimber panel constructionStructural woodworkInterior fittingOn rafter insulationRoof
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 8 mm
Length (l) 300 mm
Head diameter (dh) 15 mm
Head height (k) 4.9 mm
Thread length (lg) 100 mm
Core diameter 5.3 mm
Angle of the tip 34 Degree
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Colour Silver
Surface Zinc plated
Internal drive RW40
Head type Countersunk milling pocket head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread
Head details Milling pockets
Area of application UniversalTimber constructionElement constructionTimber panel constructionStructural woodworkInterior fittingOn rafter insulationRoof
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 8 mm
Length (l) 300 mm
Head diameter (dh) 15 mm
Head height (k) 4.9 mm
Thread length (lg) 100 mm
Core diameter 5.3 mm
Angle of the tip 34 Degree
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Hleð myndum