Tréskrúfa ASSY®4 m.legg 3x40 RW20

intelisale.product.documents
Vörunúmer: 0190 130 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Colour Silver
Surface Zinc plated
Internal drive RW10
Head type Countersunk milling pocket head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread
Head details Milling pockets
Area of application UniversalFurnitureBodyFitting
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 3 mm
Length (l) 40 mm
Head diameter (dh) 5.9 mm
Head height (k) 1.9 mm
Thread length (lg) 25 mm
Core diameter 2 mm
Angle of the tip 28 Degree
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Suitable machines Wurth BS 14-A CombiWurth BS 12-A Power
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Colour Silver
Surface Zinc plated
Internal drive RW10
Head type Countersunk milling pocket head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread
Head details Milling pockets
Area of application UniversalFurnitureBodyFitting
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 3 mm
Length (l) 40 mm
Head diameter (dh) 5.9 mm
Head height (k) 1.9 mm
Thread length (lg) 25 mm
Core diameter 2 mm
Angle of the tip 28 Degree
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Suitable machines Wurth BS 14-A CombiWurth BS 12-A Power
Hleð myndum