Tréskrúfa ASSY®4 f.tappa 4,5x45 RW20

intelisale.product.documents
Vörunúmer: 0162 645 045
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Surface Galvanised
Internal drive AW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Double thread
Thread design Partial thread
Head details Milling pockets
Area of application FurnitureBody
Shape of tip Tip with ring thread
Nominal diameter (d) 4.5 mm
Length (l) 45 mm
Head diameter (dh) 8.65 mm
Head height (k) 2.45 mm
Thread length (lg) 26 mm
Core diameter 2.7 mm
Angle of the tip 20 Degree
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Head access hole Yes
Head access hole diameter 2.5 mm
Min./max. screw-in angle 0-90 Degree
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Surface Galvanised
Internal drive AW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Double thread
Thread design Partial thread
Head details Milling pockets
Area of application FurnitureBody
Shape of tip Tip with ring thread
Nominal diameter (d) 4.5 mm
Length (l) 45 mm
Head diameter (dh) 8.65 mm
Head height (k) 2.45 mm
Thread length (lg) 26 mm
Core diameter 2.7 mm
Angle of the tip 20 Degree
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Head access hole Yes
Head access hole diameter 2.5 mm
Min./max. screw-in angle 0-90 Degree
Hleð myndum