Tréskrúfa ASSY®4 A2 uz/hkúpt uppsn. 4,0x35 RW20

intelisale.product.documents
Vörunúmer: 0187 540 35
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Plain
Internal drive RW20
Head type Raised countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application Façades, terrace, fence, structural woodwork, wet areas, balcony, board walk, play equipment, outdoors
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 4 mm
Length (l) 35 mm
Head diameter (dh) 8 mm
Head height (k) 2.5 mm
Thread length (lg) 29 mm
Core diameter 2.5 mm
Angle of the tip 28 Degree
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Product weight (per item) 2.027 g
Suitable for use in the following materials Wood, derived timber product, softwood, board ply wood (BSP), hardwood, LVL
Approval ETA-11/0190
Screw requiring approval Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Plain
Internal drive RW20
Head type Raised countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application Façades, terrace, fence, structural woodwork, wet areas, balcony, board walk, play equipment, outdoors
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 4 mm
Length (l) 35 mm
Head diameter (dh) 8 mm
Head height (k) 2.5 mm
Thread length (lg) 29 mm
Core diameter 2.5 mm
Angle of the tip 28 Degree
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Product weight (per item) 2.027 g
Suitable for use in the following materials Wood, derived timber product, softwood, board ply wood (BSP), hardwood, LVL
Approval ETA-11/0190
Screw requiring approval Yes
Hleð myndum