Tréskrúfa ASSY®4 A2 uz/hkúpt 3,5x40 RW20

intelisale.product.documents
Vörunúmer: 0187 535 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Internal drive RW20
Head type Countersunk oval head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application FaçadesTerraceFenceStructural woodworkWet areasBalconyBoard walkPlay equipmentOutdoors
Shape of tip Tip with ring thread
Nominal diameter (d) 3.5 mm
Length (l) 40 mm
Head diameter (dh) 7 mm
Head height (k) 3.3 mm
Thread length (lg) 35 mm
Core diameter 2.1 mm
Angle of the tip 30 Degree
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Product weight (per item) 1.740 g
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Internal drive RW20
Head type Countersunk oval head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application FaçadesTerraceFenceStructural woodworkWet areasBalconyBoard walkPlay equipmentOutdoors
Shape of tip Tip with ring thread
Nominal diameter (d) 3.5 mm
Length (l) 40 mm
Head diameter (dh) 7 mm
Head height (k) 3.3 mm
Thread length (lg) 35 mm
Core diameter 2.1 mm
Angle of the tip 30 Degree
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Product weight (per item) 1.740 g
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Hleð myndum