|
Material
|
Stainless steel A2 |
|
Surface
|
Plain |
|
Internal drive
|
RW20 |
|
Head type
|
Raised countersunk head |
|
RoHS-compliant
|
Yes |
|
Thread type
|
Wood screw thread |
|
Thread format
|
Single thread |
|
Thread design
|
Full thread |
|
Area of application
|
Façades, terrace, fence, structural woodwork, wet areas, balcony, board walk, play equipment, outdoors |
|
Shape of tip
|
Tip with hilltop milling cutter |
|
Nominal diameter (d)
|
3.5 mm |
|
Length (l)
|
30 mm |
|
Head diameter (dh)
|
7 mm |
|
Head height (k)
|
2.3 mm |
|
Thread length (lg)
|
25 mm |
|
Core diameter
|
2.1 mm |
|
Angle of the tip
|
28 Degree |
|
Max. screw-in angle
|
90 Degree |
|
Min. screw-in angle
|
0 Degree |
|
Product weight (per item)
|
1.550 g |
|
Suitable for use in the following materials
|
Wood, derived timber product, softwood, board ply wood (BSP), hardwood, LVL |
|
Approval
|
ETA-11/0190 |
|
Screw requiring approval
|
Yes |