Tréskrúfa ASSY®4 A2 uppsn. 6x40 RW40

intelisale.product.documents
Vörunúmer: 0187 260 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Internal drive RW40
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application FaçadesTerraceFenceStructural woodworkWet areasBalconyBoard walkPlay equipmentOutdoors
Shape of tip Tip with ring thread
Nominal diameter (d) 6 mm
Length (l) 40 mm
Head diameter (dh) 12 mm
Head height (k) 4.2 mm
Thread length (lg) 32 mm
Core diameter 3.9 mm
Angle of the tip 30 Degree
Product weight (per item) 5.295 g
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Internal drive RW40
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application FaçadesTerraceFenceStructural woodworkWet areasBalconyBoard walkPlay equipmentOutdoors
Shape of tip Tip with ring thread
Nominal diameter (d) 6 mm
Length (l) 40 mm
Head diameter (dh) 12 mm
Head height (k) 4.2 mm
Thread length (lg) 32 mm
Core diameter 3.9 mm
Angle of the tip 30 Degree
Product weight (per item) 5.295 g
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Hleð myndum