Tréskrúfa ASSY®4 A2 m.legg 6x80 RW40

intelisale.product.documents
Vörunúmer: 0187 460 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Plain
Internal drive RW30
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Partial thread
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 6 mm
Length (l) 80 mm
Head diameter (dh) 12 mm
Head height (k) 4.4 mm
Thread length (lg) 50 mm
Core diameter 3.9 mm
Angle of the tip 34 Degree
Product weight (per item) 10.200 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Suitable machines Würth BS 14-A Combi
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Plain
Internal drive RW30
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Partial thread
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 6 mm
Length (l) 80 mm
Head diameter (dh) 12 mm
Head height (k) 4.4 mm
Thread length (lg) 50 mm
Core diameter 3.9 mm
Angle of the tip 34 Degree
Product weight (per item) 10.200 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Suitable machines Würth BS 14-A Combi
Hleð myndum