Tréskrúfa ASSY®4 A2 m.legg 4x60 RW20

intelisale.product.documents
Vörunúmer: 0187 440 60
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Plain
Internal drive RW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Partial thread
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 4 mm
Length (l) 60 mm
Head diameter (dh) 8 mm
Head height (k) 2.5 mm
Thread length (lg) 39 mm
Core diameter 2.5 mm
Angle of the tip 28 Degree
Product weight (per item) 3.296 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Suitable machines Würth BS 14-A Combi
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Plain
Internal drive RW20
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Partial thread
Shape of tip Tip with hilltop milling cutter
Nominal diameter (d) 4 mm
Length (l) 60 mm
Head diameter (dh) 8 mm
Head height (k) 2.5 mm
Thread length (lg) 39 mm
Core diameter 2.5 mm
Angle of the tip 28 Degree
Product weight (per item) 3.296 g
Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
Suitable machines Würth BS 14-A Combi
Hleð myndum