Tréskrúfa ASSY® panhead 5x55 AW20

intelisale.product.documents
Vörunúmer: 0153 750 055
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Surface Galvanised
Internal drive RW20
Head type Pan head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application UniversalStructural woodworkElement constructionMetal plate, woodRoofer
Shape of tip Tip with ring thread
Nominal diameter (d) 5 mm
Length (l) 55 mm
Head diameter (dh) 10 mm
Head height (k) 3.6 mm
Thread length (lg) 52 mm
Core diameter 3.15 mm
Angle of the tip 20 Degree
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Product weight (per item) 5.828 g
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Surface Galvanised
Internal drive RW20
Head type Pan head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Area of application UniversalStructural woodworkElement constructionMetal plate, woodRoofer
Shape of tip Tip with ring thread
Nominal diameter (d) 5 mm
Length (l) 55 mm
Head diameter (dh) 10 mm
Head height (k) 3.6 mm
Thread length (lg) 52 mm
Core diameter 3.15 mm
Angle of the tip 20 Degree
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Product weight (per item) 5.828 g
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Hleð myndum