Tréskrúfa ASSY® m.legg 6x220 RW40

intelisale.product.documents
Vörunúmer: 0190 160 220
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Surface Galvanised
Internal drive RW40
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread
Head details Milling pockets
Area of application On rafter insulationRoofElement constructionTimber constructionTimber panel constructionInterior fittingStructural woodworkUniversal
Shape of tip Tip with counter thread
Nominal diameter (d) 6 mm
Length (l) 220 mm
Head diameter (dh) 12 mm
Head height (k) 4.4 mm
Thread length (lg) 70 mm
Core diameter 3.9 mm
Angle of the tip 34 Degree
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
End milling cutter Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Surface Galvanised
Internal drive RW40
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread
Head details Milling pockets
Area of application On rafter insulationRoofElement constructionTimber constructionTimber panel constructionInterior fittingStructural woodworkUniversal
Shape of tip Tip with counter thread
Nominal diameter (d) 6 mm
Length (l) 220 mm
Head diameter (dh) 12 mm
Head height (k) 4.4 mm
Thread length (lg) 70 mm
Core diameter 3.9 mm
Angle of the tip 34 Degree
Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
Approval ETA-11/0190
Screw requiring approval Yes
Min./max. screw-in angle 0-90 Degree
End milling cutter Yes
Hleð myndum