|
Colour
|
White |
|
Container
|
Bottle |
|
Chemical basis
|
Polyvinyl acetate dispersion |
|
Density/conditions
|
1,1 g/cm³ / at 20°C |
|
Weight of content
|
0.5 kg |
|
pH value
|
3 |
|
Min. proportion of solids
|
50 % |
|
Min. film forming temperature
|
7 °C |
|
Min./max. open time /conditions
|
8-10 min / at 20°C and 150 g/m² |
|
Max. temperature resistance of the hardened material
|
80 °C |
|
Min. room temperature, material temperature and glue temperature
|
18 °C |
|
Min./max. relative air humidity
|
60-70 % |
|
Min./max. pressing pressure
|
0,1-0,8 N/mm² |
|
Min./max. wood moisture
|
8-10 % |
|
Min./max. application quantity in assembly bonding
|
120-180 g/m² |
|
Min./max. application quantity in surface bonding
|
100-160 g/m² |
|
Colour after curing
|
Transparent |
|
Min./max. wood moisture outdoors
|
11-15 % |