|
Colour
|
Red |
|
Elongation at break
|
20 % |
|
Min./max. processing temperature
|
5 to 25 °C |
|
Min./max. temperature resistance
|
-10 to 60 °C |
|
Length
|
50 m |
|
Thickness
|
0.18 mm |
|
Width
|
50 mm |
|
Ultraviolet resistance
|
No |
|
Backing material
|
Coated polyester fibre |
|
Adhesive base
|
Natural rubber |
|
Min. adhesive force at 25 mm
|
13 N |
|
Moisture resistance
|
Yes |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
Storage area that is dry, dust free, protected from sunligh and other heat sources, approx 20°C, 50% humidity |
|
Removable without residue
|
No |
|
Free of tin (< 0.1 %)
|
Yes |
|
Free of lead (< 0,1 %)
|
Yes |
|
SVHC according to REACH < 0.1 %
|
Yes |
|
Free of chlorinated paraffins (< 0.1 %)
|
Yes |
|
Free of hydrocarbon plasticizers (< 0.1 %)
|
Yes |
|
Free of halogenated blowing agents (< 0.1 %)
|
Yes |
|
Free of hexabromocyclododecame (< 0.1 %)
|
Yes |
|
Free of scrap tyre granules
|
Yes |