Stoppskrúfa m.odd 8x16

intelisale.product.documents
Vörunúmer: 0256 8 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 16 mm
Head type Without head
Norms ISO 4027
Body width M8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH4
Shape of tip Tip
Angle of the tip 90 Degree
Hardness category 45H
Tip diameter (d2) 2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 16 mm
Head type Without head
Norms ISO 4027
Body width M8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH4
Shape of tip Tip
Angle of the tip 90 Degree
Hardness category 45H
Tip diameter (d2) 2 mm
Hleð myndum