Stoppskrúfa m.brjósti 6x10

intelisale.product.documents
Vörunúmer: 0257 6 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 10 mm
Head type Without head
Norms ISO 4028
Body width M6
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH3
Shape of tip Cone shaped
Hardness category 45H
Tenon diameter (d2) 4 mm
Length of tenon (l2) 3 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 10 mm
Head type Without head
Norms ISO 4028
Body width M6
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH3
Shape of tip Cone shaped
Hardness category 45H
Tenon diameter (d2) 4 mm
Length of tenon (l2) 3 mm
Hleð myndum